Beli relay 220v di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. OMRON Small Power Relay MK AC200/220V
    Mulai

    Rp449.900

    OMRON Small Power Relay MK AC200/220V
    Deskripsi:
    The cased type is standardized to AC4 rating (AC100/110V 50/60Hz, AC200/220V 50/60Hz) . Easy to mount, wiring and easy to handle High mechanical durability 5 million times or more * Rated current, coil resistance is the value at coil temperature 23°C, tolerance is AC rated current 15%, -20%, DC coil resistance is ± 15%. * The maximum allowable voltage is the maximum value of the allowable voltage fluctuation range of the relay coil operating power supply, and is the value at an ambient temperature of 23°C. It is not continuous tolerance.
    atribut:
    • Type: Power relay
    • Rated Voltage (V): AC200/220
    • Terminal Shape: Plug-in terminal
  2. OMRON Solid State Timer H3cr-A
    Mulai

    Rp909.900

    OMRON Solid State Timer H3cr-A
    Deskripsi:
    Multiple time ranges and operation modes. High-voltage and low-voltage AC/DC free power supply. DIN48x48mm full multi-timer. Ecological design with reduced current consumption. Sequence check is easy with 0-set instantaneous output. Obtained UL, CSA, NK, LR. Compliant with EN61812-1. CE mark compatible. * Do not use the inverter output as a power source. * Since there is an inrush current, care must be taken when opening and closing the power supply of the timer body with a non-contact output such as a sensor.
  3. OMRON Mini Power Relay MY2
    Rating:
    100% of 100
    (1)
    Mulai

    Rp83.900

    OMRON Mini Power Relay MY2
    Deskripsi:
    Corresponds to environmental conservation by eliminating the use of lead. Additional acquisition of VDE standard (Germany) and IMQ standard (Italy). By changing the color of the AC / DC coil tape, the identification of the AC / DC specification is improved.
  4. OMRON Small Power Relay MK-S AC240V
    Mulai

    Rp369.900

    OMRON Small Power Relay MK-S AC240V
    Deskripsi:
    Renewal of MK (Super MK) . The built-in mechanical indicator allows you to check the contact operating status. All materials used comply with the RoHS directive. Acquired UL and IEC (TUV certified) standards.
    atribut:
    • Type: Power relay
    • Rated Voltage (V): AC240
  5. OMRON Small Power Relay MK-S AC220V
    Mulai

    Rp369.900

    OMRON Small Power Relay MK-S AC220V
    Deskripsi:
    Renewal of MK (Super MK) . The built-in mechanical indicator allows you to check the contact operating status. All materials used comply with the RoHS directive. Acquired UL and IEC (TUV certified) standards.
    atribut:
    • Type: Power relay
    • Rated Voltage (V): AC220
  6. EWIG Socket Relay MK2P
    Mulai

    Rp6.900

    EWIG Socket Relay MK2P
    atribut:
    • Size: 8pin
  7. OMRON Small Power Relay MK DC24V
    Mulai

    Rp449.900

    OMRON Small Power Relay MK DC24V
    Deskripsi:
    The cased type is standardized to AC4 rating (AC100/110V 50/60Hz, AC200/220V 50/60Hz) . Easy to mount, wiring and easy to handle High mechanical durability 5 million times or more * Rated current, coil resistance is the value at coil temperature 23°C, tolerance is AC rated current 15%, -20%, DC coil resistance is ± 15%. * The maximum allowable voltage is the maximum value of the allowable voltage fluctuation range of the relay coil operating power supply, and is the value at an ambient temperature of 23°C. It is not continuous tolerance.
    atribut:
    • Terminal Shape: Plug-in terminal
    • Type: Power relay
    • Rated Voltage (V): DC24
  8. ABB Soft Starter
    Mulai

    Rp1.899.900

    ABB Soft Starter
    Deskripsi:
    PSE18-600-70 SoftstarterThe softstarter PSE18-600-70 has a rated maximum operational current of 18 A with an operating voltage span from 208...600 V AC. The rated control voltage is between 100...250 V AC at 50/60 Hz. PSE features a two-phase control with a soft start and stop through a voltage or a torque ramp. It has a built-in bypass for easy installation and energy saving. A RUN, TOR, and Event signal is available from a relay output in NO (normally open state). The PSE has functions such as current limit, kickstart, analog output, EOL, underload, and locked rotor protection. To interact with PSE, it has an Illuminated display that uses symbols to become language neutral. As an option, you can add an identical external keypad with a rating of IP66. There are three ways to communicate with PSE. It can be done by hardwire inputs Start/Stop or by Reset of fault. Another popular option is the built-in Fieldbus communication Modbus RTU, but we can also use an external adaptor and a Fieldbus plug. The new generation PSE is a true general pur­pose softstarter. It’s a perfect balance be­tween high starting capacity and cost effi­ciency. It is now featuring built-in Fieldbus communication. They are suitable for small to medium-sized three-phase motors with nominal currents from 18...370 A. Typical applications are, for example, pumps, fans, compressors, and conveyors.
  9. OMRON Bi-Power Relay
    Mulai

    Rp119.900

    OMRON Bi-Power Relay
    Deskripsi:
    It is an overseas standard UL, CSA, SEV certified product and an electrical appliance safety law compliant product. Clears withstand voltage 2000V. Overseas standard LR and VDE certified types are also available. AC4 rating, DC2 rating.
  10. OMRON Surface Mount Relay G6S DC24V
    Mulai

    Rp99.900

    OMRON Surface Mount Relay G6S DC24V
    Deskripsi:
    A high Withstand voltage of 2000V AC and a high Withstand voltage of 2500V 2x10μs (Telcordia standard) are realized between the relay coil contacts for surface mounting type 2-pole signal switching with the terminal protruding from the side. Realized high sensitivity with rated power consumption of 140mW. Small size of 9.4mm in height X 7.5mm in width X 15mm in length. Compatible with IRS mounting method by using heat-resistant material. Acquired UL/CSA standard in standard format. A series of PCB terminal types (G6S -2) has been added. The EN60950 certified type is also available. (-Y type) Telephone related equipment, communication equipment, measuring equipment, OA equipment, AV equipment, etc. * Rated current and coil resistance are measured at a coil temperature of 23°C, with a tolerance of ± 10%. * Operating characteristics are measured at a coil temperature of 23°C. * The maximum allowable voltage is the maximum voltage that can be applied to the relay coil.
    atribut:
    • Contact Configuration: 2c
    • Coil Rated Voltage (V): DC24
  11. OMRON Power Relay G2R AC200/220V
    Mulai

    Rp179.900

    OMRON Power Relay G2R AC200/220V
    Deskripsi:
    General-purpose power relay with 1 pole 10A and 2 pole 5A. Safety design with a coil-contact voltage Withstand voltage of 5000V and surge voltage Withstand voltage of 10000V.
    atribut:
    • Type: Power relay
  12. OMRON Small Power Relay MK AC220V
    Mulai

    Rp449.900

    OMRON Small Power Relay MK AC220V
    Deskripsi:
    The cased type is standardized to AC4 rating (AC100/110V 50/60Hz, AC200/220V 50/60Hz) . Easy to mount, wiring and easy to handle High mechanical durability 5 million times or more * Rated current, coil resistance is the value at coil temperature 23°C, tolerance is AC rated current 15%, -20%, DC coil resistance is ± 15%. * The maximum allowable voltage is the maximum value of the allowable voltage fluctuation range of the relay coil operating power supply, and is the value at an ambient temperature of 23°C. It is not continuous tolerance.
    atribut:
    • Type: Power relay
    • Rated Voltage (V): AC220
    • Terminal Shape: Plug-in terminal
  13. DV Universal Relay
    Mulai

    Rp27.900

    DV Universal Relay
    Deskripsi:
    Relay & Socket. Universal Relay & Socket.
    atribut:
    • Voltage Rate (VAC): 220/12VDC
  14. Fort Relay Series
    Mulai

    Rp17.900

    Fort Relay Series
    atribut:
    • Contact: Single
  15. NIKKO STEEL Kawat Las Baja Tahan Karat NSN-308
    Rating:
    100% of 100
    (1)
    Mulai

    Rp739.900

    NIKKO STEEL Kawat Las Baja Tahan Karat NSN-308
    Deskripsi:
    Untuk pengelasan baja tahan karat 18% Cr-8% Ni. Jenis salutan: Lime Titania Posisi las: semua posisi, kecuali vertikal turun. Ampere rendah, spatter sedikit, busur api stabil, terak mudah lepas, logam las bersih, dan tahan korosi. Digunakan pada industri kimia, obat, pengolahan makanan, pupuk. YP: 40.7kgf/mm², TS: 60.8kgf/mm², Є:45%. Arus: AC, DC+.
    atribut:
    • Certifications: AWS A5.4 E308-16, JIS Z 3221 D308-16
    • Current: AC, DC+
    • Yield Point (kgf/mm²): 40.7
    • Tensile Strength (kgf/mm²): 60.8
    • Elongation (%): 45
  16. OMRON Small Power Relay MK-S DC110V
    Mulai

    Rp369.900

    OMRON Small Power Relay MK-S DC110V
    Deskripsi:
    Renewal of MK (Super MK) . The built-in mechanical indicator allows you to check the contact operating status. All materials used comply with the RoHS directive. Acquired UL and IEC (TUV certified) standards.
    atribut:
    • Type: Power relay
    • Rated Voltage (V): DC110
Daftar Harga relay 220v Terbaru March 2026
OMRON Small Power Relay MK AC200/220VRp449.900
OMRON Solid State Timer H3cr-ARp909.900
OMRON Mini Power Relay MY2Rp83.900
OMRON Small Power Relay MK-S AC240VRp369.900
OMRON Small Power Relay MK-S AC220VRp369.900
EWIG Socket Relay MK2PRp6.900
OMRON Relay MY SeriesRp58.900
OMRON Small Power Relay MK DC24VRp449.900
ABB Soft StarterRp1.899.900
OMRON Bi-Power RelayRp119.900

Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)